Beli loctite 222 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Threadlocker Super Screw Glue (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    LOCTITE Threadlocker Super Screw Glue (Lem Baut)
    atribut:
    • Color: Purple
    • Fixture Time Max: 360
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Chemical Type: Dimethacrylate ester
    • Fixture Time (minute): 8
    • Fixture Time Steel (minute): 15
    • Size (ml): 50
    • Temperature Range (°С): 150
    • Type of Product: Threadlocking Adhesive
  2. LOCTITE Threadlocker 243 (Lem Baut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  3. LOCTITE 638 Retaining Compound (Lem Bearing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    LOCTITE 638 Retaining Compound (Lem Bearing)
    Deskripsi:
    LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. It not only works on active metals but also on passive substrates, exhibiting robust cure performance. The product offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants.
    atribut:
    • Finish Material: Principal Component: Synthetic Resin
    • Liquid Color: Green
    • Specifications: Recommended curing accelerator 7471/7649, Anaerobic
    • Viscosity (mPa/s): 2000 to 3000
  4. KARCHER HOME & GARDEN Spray Nozzle Mini
    Mulai

    Rp72.900

    KARCHER HOME & GARDEN Spray Nozzle Mini
    Deskripsi:
    Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  5. LOCTITE Threadlocker 242 (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 242 (Lem Baut)
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  6. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  7. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  8. LOCTITE Threadlocker 262 (Lem Baut)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 262 (Lem Baut)
    atribut:
    • Color: Red
    • Chemical Basis / Base: Methacrylate
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  9. LOCTITE Threadlocker 272 (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  10. LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    Mulai

    Rp98.900

    LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    atribut:
    • Gap Fill (mm): up to 6.35
    • Flange type: Rigid/Stamped
    • Temperature Resistance (°C): 260 (Continuous)
    • Flange Materials: Metal/Plastic
    • Cure Time (hour): 24
    • Gasket Type: Silicone RTV (Room Temperature Vulcanization)
    • Skin Formation Time: 50 mins
    • Volume (ml): 80
  11. LOCTITE Screw Lock Agent 225 (Lem Baut)
    Mulai

    Rp839.900

    LOCTITE Screw Lock Agent 225 (Lem Baut)
    atribut:
    • Capacity (ml): 50
    • Color: Brown
    • Viscosity (mPa.s): 20000 to 30000
    • Finishing Material: Principal Component: Synthetic Resin
  12. LOCTITE 406 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    LOCTITE 406 Instant Adhesive (Lem Super)
    Deskripsi:
    Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 2-10 sec
    • Full Cure Temperature (°F): 77
    • Gap Fill: 0.002 in.
    • Key Characteristics: Viscosity: Low Viscosity
    • Shear Strength Unit, Grit Blasted Steel: Psi
    • Shear Strength, Grit Blasted Steel: 3200
    • Specific Gravity (g/l): 1.05
    • Specific Gravity Temperature (°C): 25
    • Substrates: Plastic, Rubber
    • Temperature (°F): - 65 up to 250
    • Viscosity: 20 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  13. LOCTITE Threadlocker 263 EN A/P (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  14. LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    LOCTITE Thread Sealant 567 50ml (Lem Drat Pipa)
    Deskripsi:
    Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.
    atribut:
    • Agency Approvals / Specifications: UL
    • Chemical Basis/Base: Methacrylate
    • Color: White: Off White
    • Cure type: Anaerobic Cure
    • Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
    • Physical Form: Paste
    • Pressure resistance: 10000 psi
    • Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
    • Temperature (°C): -55 up to 250
    • Viscosity: 280000 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  15. SATA Selfsuction Air-Hydro Blind Riveter
    Mulai

    Rp4.799.900

    SATA Selfsuction Air-Hydro Blind Riveter
    Deskripsi:
    02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Minimum Tracheal Inner Diameter (mm): 8
    • Noise Level (dBa): 80
    • Working Air Pressure (kgf/cm²): 5~7
  16. LOCTITE Threadlocker Industrial 270 (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    LOCTITE Threadlocker Industrial 270 (Lem Baut)
    Deskripsi:
    LOCTITE®270™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 270™ is particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE® 270™ provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. The product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.TYPICAL PROPERTIES OF UNCURED MATERIALSpecific Gravity @ 25 °C 1.1Viscosity, Brookfield - RVT, 25 °C, mPa·s (cP):Spindle 2, speed 20 rpm 400 to 600Viscosity, Cone & Plate, 25 °C, mPa·s (cP):Cone C60/1°Ti @ shear rate 129 s-1 450Flash Point - See SDSNSF InternationalRegistered to NSF Category P1 for use as a sealant wherethere is no possibility of food contact in and around foodprocessing areas. Note: This is a regional approval. Pleasecontact your local Technical Service Center for moreinformation and clarification.
    atribut:
    • Size (ml): 50
  17. LOCTITE Retaining Material Compound (Lem Bearing)
    Mulai

    Rp359.900

    LOCTITE Retaining Material Compound (Lem Bearing)
    atribut:
    • Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
    • Applications: Close Fitting / Press Fit For Metal Parts
    • Cure type: Anaerobic Cure
    • Curing Time (Functional): 10 minute - 24 Hours
    • Fixture Time (minute): 10
    • Full Cure Temperature (°F): 77
    • Full Curing Temperature (°C): 25
    • Max. Diametrical Clearance (inch): 0.006
    • Shear Strength (N/mm²): 15.8
    • Shear Strength, Steel (psi): 2300
    • Size (ml): 50
    • Specific Gravity (g/l): 1.1 @25°C
    • Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
    • Temperature Range (°C): -54 to 149
    • Temperature Range (°F): -65 to 300
    • Type of Product: Retaining compound
    • Viscosity Temperature (°C): 25
    • Viscosity Temperature (°F): 77
  18. LOCTITE Threadlocker 290 (Lem Baut)
    Mulai

    Rp1.299.900

    LOCTITE Threadlocker 290 (Lem Baut)
    atribut:
    • Agency Approvals / Specifications: CFIA Listed, MIL-S-46163A for existing designs, NSF P1, NSF/ANSI 61
    • Color: Green
    • Fixture Time: 20-60 min.
    • Full Cure Temperature (°F): 77
    • Specific Gravity (g/l): 1.08
    • Specific Gravity Temperature (°C): 25
    • Size (ml): 250
    • Breakaway/Prevail Torque (N m): 10/29
    • Chemical Type: Dimethacrylate ester
    • Cure Time (minute/hour): (Fixture/Cure Strength) 20/24
    • Fixture Time Steel (minute): 20
    • Max. Thread Size: M6
    • Maximum Thread Size: M2 to M12 (1/16 to ½inch)
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Temperature (°F): -65 up to 300
    • Temperature Range (°С): -54 to 149
    • Temperature Resistance (°C): 150
    • Type of Product: Threadlocking Adhesive
    • Viscosity: 25-55
    • Viscosity Temperature (°F): 77
Daftar Harga loctite 222 Terbaru October 2026
LOCTITE Threadlocker Super Screw Glue (Lem Baut)Rp459.900
LOCTITE Threadlocker 243 (Lem Baut)Rp82.900
LOCTITE 638 Retaining Compound (Lem Bearing)Rp339.900
KARCHER HOME & GARDEN Spray Nozzle MiniRp72.900
LOCTITE Threadlocker 242 (Lem Baut)Rp379.900
LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)Rp379.900
LOCTITE 495 Instant Adhesive (Lem Super)Rp90.900
LOCTITE Threadlocker 262 (Lem Baut)Rp379.900
LOCTITE Threadlocker 272 (Lem Baut)Rp429.900
LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)Rp98.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)